Buy more than* S$200* and get FREE SHIPPING

  • Measuring Scoop

Measuring Scoop 1057

5.00 (1)
Item.#
02849971
Mfr.#
1057
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
103
TGK Product Number
198-22-12-01
Material
PE
Capacity (mL)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to measure life
5
From Japan
On 2016-07-03 06:39:45
It is easier to use by scooping water cutting organisms and putting them in a bag
This review is about item#02850005.