Buy more than* S$200* and get FREE SHIPPING

  • Measuring Scoop

Measuring Scoop 1060

5.00 (1)
Item.#
02850005
Mfr.#
1060
Package Qty.
1PC
Ship pack of
1
6.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP
Capacity (mL)
100
TGK Product Number
198-22-12-04
Overall Length (mm)
201.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when measuring the biological
5
From Japan
On 2016-07-03 06:39:45
Easy usability is good in the bag and attempted to scoop the water got off to a biological
This review is about item#02850005.