Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Scoop

Measuring Scoop 1063

5.00 (1)
Item.#
02850023
Mfr.#
1063
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (mL)
500
Material
PP
Overall Length (mm)
315
TGK Product Number
198-22-12-06
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to measure life
5
From Japan
On 2016-07-03 06:39:45
It is easier to use by scooping water cutting organisms and putting them in a bag
This review is about item#02850005.