Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cup Tall Type

Measuring Cup Tall Type 1087

3.50 (2)
Item.#
02850057
Mfr.#
1087
Package Qty.
1PC
Ship pack of
1
9.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP
Dimensions (Diameter phi x Height H) (mm)
93x140
TGK Product Number
198-22-12-09
Grip
Yes
1 Scale (mL)
10
Capacity (mL)
500
Specification
Material:PP
Scale
Yes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
There is a problem with the strength?
2
From Japan
On 2016-04-15 22:27:19
On the edge of the cup, but I is written I in20 ℃ ··· But when you see the other reviews, but it is written it has heat resistance up to 121 ℃? Will do what about? I do not know which way that a true amateur
This review is about item#02850066.
Measure liquid
5
From Japan
On 2014-11-25 20:12:09
It is very easy-to-use
This review is about item#02850066.