Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cup Tall Type

Measuring Cup Tall Type 1090

3.50 (2)
Item.#
02850084
Mfr.#
1090
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP
1 Scale (mL)
50
Capacity (mL)
3000
Grip
Yes
Scale
Yes
Dimensions (Diameter phi x Height H) (mm)
172x240
TGK Product Number
198-22-12-12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Is there a problem with strength?
2
From Japan
On 2016-04-15 22:27:19
On the edge of the cup, I wrote in 20 ° C but ... But if you look at other reviews, it is said that there is heat resistance up to 121 ° C. Why is it? Which is true for amateurs I do not know.
This review is about item#02850066.
Liquid measurement
5
From Japan
On 2014-11-25 20:12:09
It is very easy to use
This review is about item#02850066.