Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Poly Dropper

Poly Dropper 88335

4.67 (3)
Item.#
02850206
Mfr.#
88335
Package Qty.
1Box(500PC)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sterilization
Unsterilized
Suction Amount (mL)
Connectorillary
1 Scale (mL)
-
Overall Length (mm)
153.4
TGK Product Number
198-22-25-05
Material
PE
Scale
None
Capacity (mL)
Connectorillary
Length (mm)
153.4
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used for measuring chemicals for experiments
5
From Japan
On 2017-03-14 16:23:55
I am repeating it many times because it is exactly a good size. Since it is in a box only, I replaced it with a chuck bag and used it.
This review is about item#2850224.
To add western alcohol to Western confectionery
5
From Japan
On 2015-06-06 09:00:01
I put an additional rum into Savalang and inserted it for decoration. I am satisfied with the size and the fineness of the ideal as well.
This review is about item#02850206.
A little dispense
4
From Japan
On 2010-11-19 11:06:06
Although there are no features like this, I think that I will continue to use it since I have been using it all the time. I am planning to try cheapest PB products as well.