Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Poly Dropper

Poly Dropper 88337

4.67 (3)
Item.#
02850224
Mfr.#
88337
Package Qty.
1Box(500PC)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sterilization
Unsterilized
1 Scale (mL)
0.5
Overall Length (mm)
152.19
TGK Product Number
198-22-25-07
Scale
Available
Material
PE
Capacity (mL)
3
Length (mm)
152.19
Suction Amount (mL)
3
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used for measuring chemicals for experiments
5
From Japan
On 2017-03-14 16:23:55
I am repeating it many times because it is exactly a good size. Since it is in a box only, I replaced it with a chuck bag and used it.
This review is about item#2850224.
To add western alcohol to Western confectionery
5
From Japan
On 2015-06-06 09:00:01
I put an additional rum into Savalang and inserted it for decoration. I am satisfied with the size and the fineness of the ideal as well.
This review is about item#02850206.
A little dispense
4
From Japan
On 2010-11-19 11:06:06
Although there are no features like this, I think that I will continue to use it since I have been using it all the time. I am planning to try cheapest PB products as well.