Buy more than* S$200* and get FREE SHIPPING

  • Test Tube Rack

Test Tube Rack 296

Item.#
02850276
Mfr.#
296
Package Qty.
1PC
Ship pack of
1
18.22 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Caution
Rubber guide peg is not included
Height (mm)
49
Material
PP (polypropylene)
Specification
Holds 20
Hole Diameter (phi mm)
10
Dimension (mm)
90x120
TGK Product Number
198-23-30-01