Buy more than* S$200* and get FREE SHIPPING

  • Bucket with Scale, HDPE

Bucket with Scale, HDPE 905

2.67 (3)
Item.#
02850285
Mfr.#
905
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale
1L
Material
BODY: HDPE, HANDLE: ZINC-PLATED STEEL
Height (mm)
250
Mouth Outer Diameter (Including Spout)(mm)
295
Scale
Available
Capacity (L)
9
TGK Product Number
198-23-61-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-12-24 04:19:23
Although it was hard to see the scale a little, I could use it normally.
This review is about item#02850303.
Weighing water of non-shrinking mortar
2
From Japan
On 2014-12-24 14:04:39
Because memory is difficult to understand, it is easy to check that the color is different.
This review is about item#02850294.
Mixing of water and auxiliary raw materials
1
From Japan
On 2013-10-17 11:21:48
When the box is opened, the entire bucket is covered with dust. There are many scratches in the bucket and it is rough and is it really unused item? I doubt it. There is no future purchase.
This review is about item#02850294.