Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bucket with Scale, HDPE

Bucket with Scale, HDPE 906

2.67 (3)
Item.#
02850294
Mfr.#
906
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale
1L
Material
BODY: HDPE, HANDLE: ZINC-PLATED STEEL
Mouth Outer Diameter (Including Spout)(mm)
325
Height (mm)
280
Scale
Available
TGK Product Number
198-23-61-02
Capacity (L)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-12-24 04:19:23
Although it was hard to see the scale a little, I could use it normally.
This review is about item#02850303.
Weighing water of non-shrinking mortar
2
From Japan
On 2014-12-24 14:04:39
Because memory is difficult to understand, it is easy to check that the color is different.
This review is about item#02850294.
Mixing of water and auxiliary raw materials
1
From Japan
On 2013-10-17 11:21:48
When the box is opened, the entire bucket is covered with dust. There are many scratches in the bucket and it is rough and is it really unused item? I doubt it. There is no future purchase.
This review is about item#02850294.