Buy more than* S$200* and get FREE SHIPPING

  • Test Paper for Analysis
  • Test Paper for Analysis
  • Test Paper for Analysis

Test Paper for Analysis WAP-Fe2Plus

5.00 (3)
Item.#
02851633
Mfr.#
WAP-Fe2Plus
Package Qty.
1Box(50Sheet)
Ship pack of
1
26.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Laminated packaging
AS ONE Part Number
6-8680-05
Measurment Range (mg/L)
1,5,10,20,50
TGK Product Number
211-44-34-06
Measurement Item
Divalent iron
Discoloring Reactant
Phenanthroline method
Measuring Time (seconds)
60
Model
WAP-Fe2+
Progress of Discoloration
-> -> colorless light orange orange
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Measurement of residual chlorine concentration of hypochlorous acid
5
From Japan
On 2016-01-14 14:56:00
It clearly understands the color difference, it is easy to discriminate the concentration and easy to use. Previously we were using other manufacturers' stuff, but the goods here are good for usability and are useful.
This review is about item#02851597.
Concentration measurement of hypochlorous acid water
5
From Japan
On 2014-09-04 18:21:10
There is almost no effect on norovirus, and things that can be used for disinfection of fingers, etc. are rare in addition to hypochlorous acid water, but despite the desire to use a type used diluted in terms of cost, although the concentration decreases, it is difficult to manage There was a problem. Since we are purchasing products "weakly acidic hypochlorous acid water super supernormal water 20 liters (concentration 250 ppm)", the measurement range of this test paper is exactly right, so that we can use it with confidence became. Once in a month, you can use one, so there is no problem in terms of cost. We are nurseries about 50 kindergarten children, but the above items have about 4 months. It took fifty thousand yen a year before, but now it is enough to use twice as much as 20,000 yen.
This review is about item#02851597.
Chlorine concentration
5
From Japan
On 2013-09-11 10:46:35
It is used to measure chlorine concentration of sodium hypochlorite. Easy and good.
This review is about item#02851597.