Buy more than* S$200* and get FREE SHIPPING

  • Kiriyama Funnel Filter Paper No.5C

Kiriyama Funnel Filter Paper No.5C -

Item.#
02854336
Mfr.#
-
Package Qty.
1Box(50Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Filtration Rate
Slow
Retained Particle Diameter (micrometer)
1
Thickness (mm)
0.21
TGK Product Number
212-09-38-05
Ash Content
0.00004g
Filter Paper
No.5C
Diameter (phi mm)
8