Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kiriyama Funnel Filter Paper No.5C
  • Kiriyama Funnel Filter Paper No.5C
  • Kiriyama Funnel Filter Paper No.5C

Kiriyama Funnel Filter Paper No.5C -

Item.#
02854686
Mfr.#
-
Package Qty.
1Box(50Sheet)
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Filtration Rate
Slow
Retained Particle Diameter (micrometer)
1
Thickness (mm)
0.21
TGK Product Number
212-09-38-55
Ash Content
0.00004g
Filter Paper
No.5C
Diameter (phi mm)
150