Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Triple Timer, White

Triple Timer, White FWB-388

Item.#
02855246
Mfr.#
FWB-388
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Setup Time
One second
Functions
Clock, alarm function and memory function
Power
One LR-44 (1.5V) button battery
Dimension (mm)
70x25x82
Maximun Setup Time
59 minutes 59 seconds 99 hours
Number of Channels
3
Weight (g)
90
TGK Product Number
219-55-42-34