Buy more than* S$200* and get FREE SHIPPING

  • 1 Keys Timer 10Hours

1 Keys Timer 10Hours 899

Item.#
02855255
Mfr.#
899
Package Qty.
1PC
Ship pack of
1
33.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 1181
Sound Pressure Level (dB)
About 85, About 85
Maximun Setup Time
9 hours and 59 minutes 59sec, 59 minutes 59 seconds 9 hours
Dimensions (Width W x Height H x Depth D) (mm)
76x64x27, 76x64x27
Weight (g)
About 70 (including battery), (Including battery) about 70
TGK Product Number
219-55-42-36, 219-55-42-36
AS ONE Part Number
6-4026-01, 6-4026-01
Minimum Setup Time
1sec, One second
Functions
Countdown function / count-up function / clock display function / memory function / magnet / stand, Countdown function and count-up function, clock display function, memory function, magnet stand
Power
Single 4 (1.5V) 1 piece battery, Single 4 (1.5V) battery one
TRUSCO Part Number
408-1803, 408-1803
Accessories
instruction manual, Instruction manual