Buy more than* S$200* and get FREE SHIPPING

  • K Thermocouple Temperature Sensor Probe
  • K Thermocouple Temperature Sensor Probe
  • K Thermocouple Temperature Sensor Probe

K Thermocouple Temperature Sensor Probe LK-300S

Item.#
02856052
Mfr.#
LK-300S
Package Qty.
1PC
Ship pack of
1
96.64 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-5522-02, 1-5522-02
2014 TRUSCO Published Page
1-0987
Measuring Target
For liquid, For liquid
Sensor
Thermocouple type K, Thermocouple type K
TRUSCO Part Number
221-8364, 221-8364
TGK Product Number
219-70-24-53, 219-70-24-53
Specification
Adaptable to CT-1310 / CT-1320 / CT-700SD / CT-470 / CT-1200D / CTH-1100 / CT-1307 / TES-1304., Suitable for CTー1310/CTー1320/CTー700SD/CTー470/CTー1200D/CTHー1100/CTー1307/TESー1304
Dimension (mm)
Sheath portion phi3.2x155, Sheath portion Phi3.2x155
Material (tips)
SUS304, SUS304
Cord Length (m)
About 1, About 1
Measurment Range (deg C)
-40-+300, -40-+300
Weight (g)
50, 50
Material
Gite / stainless, Gite / stainless
2015 Trusco Published Pages
1 1061, 1 1061
Purpose
Stretchable type for air conditioning, Stretchable type for air conditioning, Stretchable type for air conditioning, Stretchable type for air conditioning