Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermometer

Digital Thermometer CT-250

3.50 (2)
Item.#
02856156
Mfr.#
CT-250
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Thermometer Type
Handy type
Type of display Temperature
Digital
Operating Temperature and Humidity Range
-5-50 ℃ 80% RH or less (non-condensing), (No condensation) RH below -5 to 50 deg C 80%
Cord Length (mm)
800, 800
Measurement Pricision
+/- 1 ℃ (-20- + 100 ℃) +/- 2 ℃ (-20- + 100 non-℃), +/- 1 deg C (-20 to +100 deg C) +/- 2 deg C (-20 to +100 deg C except)
Sensor Type
Thermistor, Thermistor
Power
AAA battery (1.5V) 1 piece, (1.5V) 1 pcs AAA battery
Weight (g)
Approximately 102 (battery, including probe), (Battery, including probe) about 102
TRUSCO Part Number
213-6414, 213-6414
Accessories
Probe cap / manual, Probe cap, instruction manual
2015 Trusco Published Pages
1 1060
Storage Temperature/Humidity Range
-20- + 60 ℃ 70% RH or less (non-condensing), (No condensation) RH below -20 to +60 deg C 70%
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
107x64x20, 107x64x20
Resolution Capability
0.1 ℃ (-19.9- + 150 ℃) / 1 ℃ (-19.9- + 150 non-℃, 0.1 deg C (-19.9 to +150 deg C) / 1 deg C (-19.9 to +150 deg C except
Display
℃ / degreeF, MAX / MIN, deg C / degree F, MAX / MIN
Measurment Range (deg C)
-50-+150, -50 to +150
Outside Dimension (mm)
64x18x106, 64x18x106
Material
Temperature sensing part: stainless steel code section: manufactured by PVC, Temperature sensing part: stainless steel code part: PVC made
TGK Product Number
219-70-24-66, 219-70-24-66
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I am using it for the measurement of the temperature reciprocation of hot water from a boiler. (Circulation)
5
From Japan
On 2015-02-15 14:05:54
Since the usage period is still short, good, no results, no results.
This review is about item#02856156.
Temperature measurement of liquid (insulating oil)
2
From Japan
On 2013-03-20 10:28:27
If there is an alarm output (ON / OFF output by contact) with respect to the set temperature, it will be possible to control the external equipment and the use range will be significantly widened. (If there is no output a lot of other cheap ones)
This review is about item#02856156.