Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Tester

Digital Tester CDM-12D

3.00 (1)
Item.#
02856463
Mfr.#
CDM-12D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
AC Voltage (ACV)
[Range] 200V, 500V [Discrimination] 100mV, 1V [Accuracy] +/- (1.2 %rdg+5dgt)/45 to 450Hz
Unit Dimensions (Height x Width x Depth)(mm)
128x71x27
Polar Display
Auto-switching, displays only "--"
DC Current (DCA)
[Range] 2000microA, 20mA, 200mA [Discrimination] 1microA, 10microA, 100microA [Accuracy] +/- (1 %rdg+2dgt) / 2000microA, 20mA
Battery life (hours)
About 200 (When using alkaline batteries)
Resistance (omega)
[Range] 200ohm, 2kohm, 20kohm, 200kohm, 2Mohm [Discrimination] 0.1 ohm, 1 ohm, 10 ohm, 100 ohm, 1 k ohm [Accuracy] +/- (1 %rdg+2dgt)
Weight (g)
About 160
TGK Product Number
219-76-02-15
Accessories
phi5.2 x 20 mm built-in fuses (250mA/250 V), instruction manual
DC Voltage (DCV)
[Range] 200mV, 2V, 20V, 200V, 500V [Discrimination] 0.1 mV, 1 mV, 10 mV, 100 mV, 1V [Accuracy] +/- (0.5 %rdg+1dgt)/200mV
Over Display
Show only the most significant digit "1"
Battery Check Range
9V, 1.5V
Operating Principle
Double integral system
Display
3.5-digit LCD display, a maximum of 1999 count
Power
9V SQUARE BATTERY (006P, 6F66, 6LF66 etc) x 1 piece
TRUSCO Part Number
408-1846
Specification
Range switching: manual
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
I am a bit disappointed because I can not get the same
3
From Japan
On 2011-03-12 17:10:42
Although it is good for normal use, it is regrettable that you can not break the wire, tell me the tester to get out.
This review is about item#02856463.