Buy more than* S$200* and get FREE SHIPPING

  • Digital Multi Meter

Digital Multi Meter

Item.#
02856497
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AC Voltage (ACV)
[Range] 3V, 30V, 300V, 750V [Resolution] 1mV, 10mV, 100mV, 1V [Accuracy] +/- (1.3% rdg + 5dgt) / 40-300Hz
AS ONE Part Number
1-1107-02
Over Display
Flashing "1" or "-1"
Alternating Current (ACA)
[Range] 300microA, 3mA, 30mA, 300mA, 20A [Resolution] 0.1microA, 10microA, 100microA, 10mA [Accuracy] +/- (1.5% rdg + 3dgt) / 40-500Hz
Storage Temperature/Humidity Range
-20- + 60 ℃, 80% RH or less (without condensation)
Operating Temperature and Humidity Range
0- + 50 ℃, 80% RH or less (without condensation)
Display
3.5-digit LCD display, up to 3200 count, with Pagurafu, 65seg
Power
Single 4 (1.5V) x2 pieces
TRUSCO Part Number
756-7090
Accessories
Manual, test leads, holster case
DC Voltage (DCV)
[Range] 300mV, 3V, 30V, 300V, 1000V [Resolution] 0.1mV, 1mV, 10mV, 100mV, 1V [Accuracy] +/- (0.5% rdg + 2dgt)
Unit Dimensions (Height x Width x Depth)(mm)
192x95x50
Polar Display
Automatic switching, "-" only display
DC Current (DCA)
[Range] 300microA, 3mA, 30mA, 300mA, 20A [Resolution] 0.1microA, 10microA, 100microA, 10mA [Accuracy] +/- (1.0% rdg + 2dgt)
Operating Principle
Double integral method
Sampling
2.5 times / sec (numeric)
Resistance (omega)
[Range] 300ohm, 3Kohm, 30Kohm, 300Kohm, 3Mohm, 30Mohm [Resolution] 0.1ohm, 1ohm, 10ohm, 100ohm, 1Kohm, 10Kohm [Accuracy] +/- (1.2% rdg + 4dgt) / 300ohm
Weight (g)
About 550
TGK Product Number
219-76-02-25