Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Analog Tester

Analog Tester CX-180N

Item.#
02856515
Mfr.#
CX-180N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-6391-01
Range
(ACV) 10 / 50 / 250 / 500, (DCV)2.5/10/50/250/500, (DCA) 100 microA / 5mA/250mA, (ohm)x10/x100/x1k
Power
AA (1.5V) -- battery x1 piece
TGK Product Number
219-76-03-19
Accessories
Holster case, instruction manual
Tolerance
(ACV) FULL SCALE +/-0. 4% (DCV) FULL SCALE +/-0. 3% (DCmA) full scale +/-0. 3% (ohm) Scale length +/- 3%
Dimensions (Width W x Height H x Depth D) (mm)
80x145x45
Weight (g)
250
Specification
Fuse (0.5A/250V phi5.2x20mm)