Buy more than* S$200* and get FREE SHIPPING

  • Glass Funnel

Glass Funnel 233-09-11-06

3.40 (5)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
Comparable quality glass (Blown gas)
Caliber (phi mm)
TGK Product Number
Foot Diameter (mm) x Foot Length (mm)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
From Japan
On 2016-02-13 07:47:07
I was saved because the small size was hardly sold. Although it was damaged at the arrival, I am satisfied very quickly and carefully corresponding to returned / exchanged.
This review is about item#02913723.
Delicate bottling operation
From Japan
On 2015-07-03 14:46:04
When inserting in a circular mouth container (such as a bottle), if there is something like a groove through which air escapes, it may be poured smoothly. Is it impossible at this price? leg? The part of it may be a little short.
This review is about item#02860672.
Transfer salt to test tube
From Japan
On 2015-03-21 14:31:06
I think that I bought this very well. Easy to use and always clean and secure. I think that the quality was also good
This review is about item#02860645.
Chemistry experiment for college students
From Japan
On 2014-11-28 11:27:25
I bought a funnel with a 45 mm aperture. Although it is very satisfactory in price, I think that it is a problem that the caliber is not the inner diameter but the outer diameter. Glass may be a bit thick, and if circular filter paper of 9 cm is used, it will protrude about 4 mm. Normally, the diameter of the funnel is specified by the inner diameter, so it is natural that if you consider it on the premise that circular filter paper is used (All the things of other traders purchased by us were inner diameter.JIS analysis glass Equipment JIS R3503 is that as well). Packing is polite and conscientious, but with this it will hesitate for future purchases.
This review is about item#02860645.
Preparation of reagents
From Japan
On 2009-10-28 13:38:54
Although it is not a problem that is inevitable in normal use, bubbles and warping are seen in the foot portion, and the cut edge of the foot tip is coarse.
This review is about item#02860663.