Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Microsyringe

Microsyringe LF-250

Item.#
02861783
Mfr.#
LF-250
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is not for medical use. Cannot be used for purposes other than research or experiment. While purchasing, we may confirm the purpose and purchase applications. You may be asked not to purchase.
Needle Thread Length (mm)
51
Mounting Method
Fixed needle-shaped
Maximum Scale (micro L)
250
Minimum Scale (micro L)
5
Needle Diameter (phi mm)
An outer diameter of 0.71, an inner diameter of 0.15
Purpose
Liquor analysis
Needle Shape
Acute angle
Type
Riki tight type (fixed needle)
Needle Standard
N2
TGK Product Number
244-14-84-15