Buy more than* S$200* and get FREE SHIPPING

  • White Cuvettes

White Cuvettes -

Item.#
02862054
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Visual Leg Width (mm)
10
Material
White glass
Optical Path Length (mm)
5
External Form Dimensions (Width x Height)(mm)
12.5x45
Specification
Light path range:10mm, outside range:12.5mm, Height:45mm
TGK Product Number
247-15-01-06