Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • White Cuvettes

White Cuvettes -

Item.#
02862106
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Visual Leg Width (mm)
10
Material
White glass
Optical Path Length (mm)
50
External Form Dimensions (Width x Height)(mm)
12.5x45
Specification
Light path range:10mm, outside range:12.5mm, Height:45mm
TGK Product Number
247-15-01-11