Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Infrared Lamp 100V 185 W

Infrared Lamp 100V 185 W 257-68-03-01

4.67 (3)
Item.#
02863935
Mfr.#
257-68-03-01
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Power Consumption (W)
185
Compatible
INFRARED MOISTURE METER FD-600/610 INFRA-RED LAMPS
TGK Product Number
257-68-03-01
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used as lamp of moisture analyzer
4
From Japan
On 2017-08-04 14:58:45
Since it is a product that has not been sold so much, it was saved because it was handled.
This review is about item#2863935.
Used in moisture meter
5
From Japan
On 2017-05-29 09:43:34
Since it arrived quickly after ordering, measurement was usable without influence. It was saved.
This review is about item#2863935.
Moisture drying
5
From Japan
On 2015-03-05 08:35:39
Without this you can not use the equipment
This review is about item#02863935.