Buy more than* S$200* and get FREE SHIPPING

  • Silicon Plug

Silicon Plug No.4

5.00 (2)
Item.#
02864827
Mfr.#
No.4
Package Qty.
1PC
Ship pack of
1
1.13 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Material
Silicon
Upper Diameter (phi mm)
20
No.
4
TGK Product Number
280-17-23-14
Heat-Resistant Temperature (deg C)
200
Lower Diameter (phi mm)
16
Height (mm)
25
Purpose
Medical drug, health care, bio-experiment, laboratory
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Airtight securing of air holes
5
From Japan
On 2016-10-19 11:55:25
It was used in order to prevent air leakage, but soft and airtightness for silicon was able to ensure
This review is about item#2864863.
Repair of Eco Cute
5
From Japan
On 2016-05-10 06:50:55
During the exchange of the solenoid valve, to prevent the erosion of the hot water of the inflow and the tube of air, it has come in handy in the perfect size.
This review is about item#02864793.