Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silicon Plug

Silicon Plug No.6

5.00 (2)
Item.#
02864845
Mfr.#
No.6
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Silicon
Upper Diameter (phi mm)
22
No.
6
TGK Product Number
280-17-23-16
Heat-Resistant Temperature (deg C)
About 180
Lower Diameter (phi mm)
19
Height (mm)
25
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air tightness of air holes secured
5
From Japan
On 2016-10-19 11:55:25
Although it was used to prevent air leakage, it was soft and airtight was secured because of silicon
This review is about item#2864863.
Eco Cute repair
5
From Japan
On 2016-05-10 06:50:55
When replacing the solenoid valve, it is convenient at a perfect size to prevent inflow of air and loss of hot water inside the pipe.
This review is about item#02864793.