Buy more than* S$200* and get FREE SHIPPING

  • Silicon Plug

Silicon Plug No.23

5.00 (2)
Item.#
02865012
Mfr.#
No.23
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Silicon
Lower Diameter (phi mm)
59.5
Height (mm)
45
Heat-Resistant Temperature (deg C)
About 180
Upper Diameter (phi mm)
67
No.
23
TGK Product Number
280-17-23-33
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air tightness of air holes secured
5
From Japan
On 2016-10-19 11:55:25
Although it was used to prevent air leakage, it was soft and airtight was secured because of silicon
This review is about item#2864863.
Eco Cute repair
5
From Japan
On 2016-05-10 06:50:55
When replacing the solenoid valve, it is convenient at a perfect size to prevent inflow of air and loss of hot water inside the pipe.
This review is about item#02864793.