Buy more than* S$200* and get FREE SHIPPING

  • Cleanroom Coverall, III One Piece, CL1000

Cleanroom Coverall, III One Piece, CL1000 PP1310

Item.#
02866184
Mfr.#
PP1310
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Specification
Front zipper, sleeve, waist and guide-peg hem-of-the-pants rubber squeeze, stand-collar specification.
Waist (cm)
86 to 94
Height (cm)
181 to 188
Size
3L
Color
White
Material
Ⅲ 100% polyester
TGK Product Number
285-25-05-21
Height (cm)
59
Trousers Length (cm)
111
Inseam (cm)
81
Chest Measurement (cm)
129
Sleeve Length (cm)
88
Bust (cm)
100 to 108
Hip (cm)
101 to 109
Cleanliness
1000 corresponding class supported
Sold Separately Part Number
Food: PA1322 mask: PA2303 gloves: PA3402 boots: PA9006