Buy more than* S$200* and get FREE SHIPPING

  • Mayonnaise Jar

Mayonnaise Jar -

5.00 (2)
Item.#
02868363
Mfr.#
-
Package Qty.
1Box(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Moderate quality glass (SEO \ oder lime glass)
Cylinder Diameter x Height (phi mm x mm)
55x95
TGK Product Number
323-05-83-02
Specification
White cap, poly inside plug
Capacity (mL)
140
Cap Size (mm)
51
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the time of quality assurance
5
From Japan
On 2016-10-28 18:33:29
In our company we put paint in the bottle and shake it with the bottle and measure the viscosity degree, but the interior looks clear, the bottle itself is strong, so it can be used with extreme peace of mind .
This review is about item#38613793.
Sending and preserving prototype samples
5
From Japan
On 2015-06-19 16:14:54
Especially good usability without problems.
This review is about item#38613793.