Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mayonnaise Jar

Mayonnaise Jar -

5.00 (2)
Item.#
02868381
Mfr.#
-
Package Qty.
1Box(35PC)
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
Moderate quality glass (SEO \ oder lime glass)
Cap Size (mm)
56
Capacity (mL)
300
Specification
White cap, poly inside plug
Cylinder Diameter x Height (phi mm x mm)
72x122
TGK Product Number
323-05-83-04
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Quality assurance at the time
5
From Japan
On 2016-10-28 18:33:29
Do the shaking each bottle put the paint in the bottle in our company, but do you measure the viscosity level, internal looks to clear, the bottle itself is strong, that is, we can be very safe to use .
This review is about item#38613793.
Sending and storing of the prototype sample
5
From Japan
On 2015-06-19 16:14:54
In particular, it may also be used with no problem.
This review is about item#38613793.