Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mayonnaise Jar

Mayonnaise Jar -

5.00 (2)
Item.#
02868406
Mfr.#
-
Package Qty.
1Box(20PC)
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Moderate quality glass (SEO \ oder lime glass)
Cap Size (mm)
70
Capacity (mL)
900
Specification
White cap, poly inside plug
Cylinder Diameter x Height (phi mm x mm)
95x181
TGK Product Number
323-05-83-06
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the time of quality assurance
5
From Japan
On 2016-10-28 18:33:29
In our company we put paint in the bottle and shake it with the bottle and measure the viscosity degree, but the interior looks clear, the bottle itself is strong, so it can be used with extreme peace of mind .
This review is about item#38613793.
Sending and preserving prototype samples
5
From Japan
On 2015-06-19 16:14:54
Especially good usability without problems.
This review is about item#38613793.