Buy more than* S$200* and get FREE SHIPPING

  • Canyon Spray PP 500mL
  • Canyon Spray PP 500mL
  • Canyon Spray PP 500mL

Canyon Spray PP 500mL C356-000X-MB

4.42 (24)
Item.#
02868591
Mfr.#
C356-000X-MB
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (mL)
500
TGK Product Number
323-22-24-11
Material
Polypropylene, polyacetal, high-density polyethylene
Color
Blue
Caution
Changes from Oct/25/2011 Tube has become Bellows-shaped Tip weight portion was changed from stainless steel to ceramic.
Customer Reviews
5 star 18
4 star 3
3 star 0
2 star 1
1 star 2
Review Rating: 4.42
24 Customer Reviews
The reviews are automatic translation.
For cleaning
4
From Japan
On 2018-01-31 20:34:14
In terms of price, is it Mahora 's performance? It is a good way to use plastic spray.
This review is about item#2868591.
Application of detergent
1
From Japan
On 2018-01-09 10:43:00
I use it to apply the detergent of monotaro. I bought two different colors, Both are clogged with continuous use of several push and will not go out. The detergent is diluted with water to 5 to 10 times as much as the stock solution, It seems that the filter is clogged with crystallized material that can be formed when the detergent dries. It seems that the reason is that the mouth of the suction port is small and the filter is attached. You can now use it comfortably if you drill a hole in the filter with a dust. I do not know the durability yet, Although it can be used in landscape orientation and upside down, fog is fine goods good, It is regrettable that it becomes clogged.
This review is about item#6666721.
Spray of chlorine diluent for disinfection and sodium bicarbonate for cleaning
5
From Japan
On 2017-12-11 10:04:24
Although I used inexpensive things such as 100 hitherto, unlike them, the fog is fine and I am very satisfied.
This review is about item#19551823.
For multipurpose use
4
From Japan
On 2017-10-10 20:14:42
How to make a pump that is hard to clog with a solid type
This review is about item#2868591.
Motorcycle Maintenance
5
From Japan
On 2017-09-22 22:26:02
I bought and convinced with the high quality Shear is totally different from 100 uniforms! It feels good to go out
This review is about item#19551823.
House cleaning
5
From Japan
On 2016-10-25 09:28:29
Lever is also light and can be sprayed pleasantly. Unlike cheap, there is no thing that the liquid does not come out even if it grips.
This review is about item#2868591.
Koukann
5
From Japan
On 2016-03-09 20:16:40
Iiyo
This review is about item#06666721.
Work of the decoration
5
From Japan
On 2016-02-05 19:03:22
I was worried about the fineness of the fog, but it is enough. Capacity can also be used exactly tired.
This review is about item#06666721.
Scattering medicine
1
From Japan
On 2016-02-02 13:57:19
I attempted to dilute the emulsion type of medicine and spray it, but I could not use it because the medicine was clogged at the mouthpiece by all means. The mouth of the suction mouth is too small, and it can not be used at all for spraying the emulsion type medicine.
This review is about item#19551823.
Beauty
5
From Japan
On 2016-01-04 22:10:52
I am very satisfied and love it. Therefore it is good also in dozens unit so it will be saved if you can be sold separately in container part, gun part.
This review is about item#02868591.