Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Tank

Polyethylene Tank 323-21-46-01

3.00 (1)
Item.#
02868747
Mfr.#
323-21-46-01
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bore Diameter (phi mm)
32
Material
PE (polyethylene resin)
Capacity (L)
5
TGK Product Number
323-21-46-01
1 Scale (mL)
1000
Outer Dimensions (Width x Depth x Height)(mm)
195x135x280
Height (mm)
290
Others
It becomes capacity notation by the specific gravity of water. For different specific gravities, such as oil, depending on the contents, there is a case where the capacity you have notation does not turn on.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Put the window vocal fluid in it.
3
From Japan
On 2014-12-15 14:17:03
Easy to use as it has nozzles.
This review is about item#02868747.