Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Tank

Polyethylene Tank 323-21-46-02

3.00 (1)
Item.#
02868756
Mfr.#
323-21-46-02
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bore Diameter (phi mm)
32
Material
PE (polyethylene resin)
Outer Dimensions (Width x Depth x Height)(mm)
250x180x340
Height (mm)
340
Others
Capacity stated in the specific gravity of the water. Amount listed for the specific gravity varies by content, such as oil, so it may vary compared to the value written down.
1 Scale (mL)
1000
Base Size (mm)
About180x250
Capacity (L)
10
TGK Product Number
323-21-46-02
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Put the window vocal fluid in it.
3
From Japan
On 2014-12-15 14:17:03
Easy to use as it has nozzles.
This review is about item#02868747.