Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parafilm
  • Parafilm
  • Parafilm

Parafilm 4x125

4.50 (6)
Item.#
02868817
Mfr.#
4x125
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-711-01
Operating Temperature Range (deg C)
7 - 32
TRUSCO Part Number
321-4940
Width x Length (mm x m)
100x38
Material
Paraffine
TGK Product Number
327-55-82-02
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Storage of alcoholic beverages
5
From Japan
On 2018-02-12 11:40:44
It sticks out and it closely adheres to the sake bottle & bottle.
This review is about item#2868817.
When liquid samples are packed in small bottles and shipped, they are wrapped for liquid leakage.
5
From Japan
On 2017-11-28 08:59:46
It is suitable for applications where the width size is also used, and elasticity also meets hope.
This review is about item#02868826.
Roset graft
5
From Japan
On 2017-05-28 14:53:41
It was used as a stopper tape for rose grafting. It stretches well and is easy to use.
This review is about item#2868817.
Experiment
2
From Japan
On 2016-12-12 07:55:11
The seat can not be taken out smoothly. I do not know whether the rolled sheets are in close contact with each other or whether the method of assembling the box is bad, but when pulling out, the center gets caught in something and scratches enter.
This review is about item#2868817.
To keep the whiskey
5
From Japan
On 2016-08-28 01:52:14
It stretches well and is easy to use. Even when peeling off it can be peeled cleanly.
This review is about item#02868817.
Metal sweat stain prevention
5
From Japan
On 2013-12-02 23:19:19
Sweat does not enter, relief
This review is about item#02868817.