Parafilm 2x250
(6)
Item.#
02868826
Mfr.#
2x250
Package Qty.
1PC
Ship pack of
1
Item Feature
AS ONE Part Number
6-711-02
Operating Temperature Range (deg C)
7 - 32
TGK Product Number
327-55-82-03
Width x Length (mm x m)
50x75
Material
Paraffine
Customers Who Viewed This Item Also Viewed
<<
SIBATA SCIENTIFIC TECHNOLOGY
>>
Customer Reviews
5 star
5
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Storage of alcoholic beverages
From Japan
On 2018-02-12 11:40:44
It sticks out and it closely adheres to the sake bottle & bottle.
When liquid samples are packed in small bottles and shipped, they are wrapped for liquid leakage.
From Japan
On 2017-11-28 08:59:46
It is suitable for applications where the width size is also used, and elasticity also meets hope.
Roset graft
From Japan
On 2017-05-28 14:53:41
It was used as a stopper tape for rose grafting. It stretches well and is easy to use.
Experiment
From Japan
On 2016-12-12 07:55:11
The seat can not be taken out smoothly. I do not know whether the rolled sheets are in close contact with each other or whether the method of assembling the box is bad, but when pulling out, the center gets caught in something and scratches enter.
To keep the whiskey
From Japan
On 2016-08-28 01:52:14
It stretches well and is easy to use. Even when peeling off it can be peeled cleanly.
Metal sweat stain prevention
From Japan
On 2013-12-02 23:19:19
Sweat does not enter, relief
Top