Buy more than* S$200* and get FREE SHIPPING

  • Square Sample Container

Square Sample Container K-2

Item.#
02879177
Mfr.#
K-2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (cover)
PE
Capacity (mL)
800
TGK Product Number
340-22-42-02
Dimensions (Width W x Depth D x Height H) (mm)
144x109x72
Material (Body)
AS
Dimension (mm)
144x109x72H
Specification
Main body:AS, cover:PE