Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Square Sample Container

Square Sample Container K-3

Item.#
02879186
Mfr.#
K-3
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material (cover)
PE
Dimensions (Width W x Depth D x Height H) (mm)
162x121x85
Dimension (mm)
162x121x85H
Specification
Main body:AS, cover:PE
Material (Body)
AS
Capacity (mL)
1270
TGK Product Number
340-22-42-03