Buy more than* S$200* and get FREE SHIPPING

  • Square Sample Container

Square Sample Container K-1A

Item.#
02879195
Mfr.#
K-1A
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (cover)
PE
TGK Product Number
340-22-42-11
Dimensions (Width W x Depth D x Height H) (mm)
123x88x28
Dimension (mm)
123x88x28H
Material (Body)
AS
Specification
Main body: AS, cover: PE
Capacity (mL)
200