Buy more than* S$200* and get FREE SHIPPING

  • Square Sample Container

Square Sample Container K-2A

Item.#
02879204
Mfr.#
K-2A
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material (cover)
PE
Dimensions (Width W x Depth D x Height H) (mm)
150x112x38
Dimension (mm)
150x112x38H
Specification
Main body:AS, cover:PE
Material (Body)
AS
Capacity (mL)
460
TGK Product Number
340-22-42-12