Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Square Sample Container

Square Sample Container K-5A

Item.#
02879231
Mfr.#
K-5A
Package Qty.
1PC
Ship pack of
1
18.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (cover)
PE
Capacity (mL)
2600
TGK Product Number
340-22-42-15
Dimensions (Width W x Depth D x Height H) (mm)
240x180x85
Material (Body)
AS
Dimension (mm)
240x180x85H
Specification
Main body: AS, cover: PE