Buy more than* S$200* and get FREE SHIPPING

  • Round V Type Container, Product Made From Styrene

Round V Type Container, Product Made From Styrene V-10

4.50 (2)
Item.#
02879274
Mfr.#
V-10
Package Qty.
1Case(6PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Material (Body)
PS (polystyrene)
Material (cover)
PE (polyethylene soft)
Type
110-1 deep
AS ONE Part Number
5-067-30
Outside Diameter x Inner Diameter x Height(mm)
phi113 x phi108 x 66.6
TGK Product Number
340-22-43-23
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Experiment: preservation of food receiving and eggs
5
From Japan
On 2017-11-27 14:54:43
Sealed well, insect eggs do not dry. It is easy to stack and take up space.
This review is about item#10070191.
Sorting and breeding of microorganisms
4
From Japan
On 2017-09-28 08:43:11
It has a high transparency, no unevenness and a solid seal so it is handy.
This review is about item#10070207.