Buy more than* S$200* and get FREE SHIPPING

  • Static Electricity Removal Cloth

Static Electricity Removal Cloth S

4.20 (5)
Item.#
02879362
Mfr.#
S
Package Qty.
1PC
Ship pack of
1
16.27 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Specification
Volume resistance: 5.0 to 10 -1ohmcm, thickness: 0.5mm, Electronic conjugation system conductive polymer - non-woven fabric material: polyester/nylon (Microfiber)
Dimension (mm)
250x250
Size
S
TGK Product Number
342-25-15-01
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
I used to paint work.
5
From Japan
On 2017-01-19 02:19:42
In front of the painting, from the wipe in the air and Denki tall, was painted Static electricity is made removed to some extent.
This review is about item#02879362.
Because it uses charging equipment, it is used for removing electrification in the body. I still do not understand the result. I wonder if results will be obtained when drying becomes severe.
3
From Japan
On 2015-10-25 16:16:04
I think that it is better to lower the price so that it is sometimes disposable. I think that the use feeling is so so.
This review is about item#02879371.
Wiping before painting
5
From Japan
On 2014-07-23 19:04:37
Feeling to catch garbage and dust with the feeling of sucking on items
This review is about item#02879362.
Removal of foreign matter before painting
4
From Japan
On 2013-12-11 23:22:47
Previously using Tack Cloth as it was without warming it was a problem with scratches or sticking with Neva on the material If you are wiping lightly and quickly it is easy to use without scratches
This review is about item#02879362.
Removal of blobbing etc. before painting / painting etc.
4
From Japan
On 2013-06-15 17:04:33
I think that it is hard to get scratched and easy to use as long as it wipes quickly. Even if it is sticky like a tack cloth, it does not have to warm up before use so it's okay.
This review is about item#02879362.