Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Static Electricity Removal Cloth

Static Electricity Removal Cloth M

4.29 (7)
Item.#
02879371
Mfr.#
M
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Size
M
TGK Product Number
342-25-15-02
Dimension (mm)
500x500
Specification
Volume resistance: 5.0 to 10 -1ohmcm, thickness: 0.5mm, Electronic conjugation system conductive polymer - non-woven fabric material: polyester/nylon (Microfiber)
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
To cover the electronic board
4
From Japan
On 2018-05-25 15:09:43
Easy to use, but because the price is high against the size, I would like to consider buying again after looking at durability bulkiness.
This review is about item#2879362.
Static electricity elimination of resin molded products
5
From Japan
On 2018-01-05 10:56:05
Although it seems to have an effect, we have not yet confirmed sustainability as it is still in use. I want a little lower cost.
This review is about item#2879362.
I tried using it for painting work.
5
From Japan
On 2017-01-19 02:19:42
Before painting, I sprayed with air and DenkiTor, and then painted it. The static electricity has been removed to some extent.
This review is about item#02879362.
Because it uses charging equipment, it is used for removing electrification in the body. I still do not understand the result. I wonder if results will be obtained when drying becomes severe.
3
From Japan
On 2015-10-25 16:16:04
I think that it is better to lower the price so that it is sometimes disposable. I think that the use feeling is so so.
This review is about item#02879371.
Wiping before painting
5
From Japan
On 2014-07-23 19:04:37
Feeling to catch garbage and dust with the feeling of sucking on items
This review is about item#02879362.
Removal of foreign matter before painting
4
From Japan
On 2013-12-11 23:22:47
Previously using Tack Cloth as it was without warming it was a problem with scratches or sticking with Neva on the material If you are wiping lightly and quickly it is easy to use without scratches
This review is about item#02879362.
Removal of blobbing etc. before painting / painting etc.
4
From Japan
On 2013-06-15 17:04:33
I think that it is hard to get scratched and easy to use as long as it wipes quickly. Even if it is sticky like a tack cloth, it does not have to warm up before use so it's okay.
This review is about item#02879362.