Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine Clamp
  • Fine Clamp
  • Fine Clamp

Fine Clamp -

Item.#
02879877
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Claw Width (mm)
22
Dimensions B (mm)
145
Dimensions A (mm)
15 - 45
Material
Made of Aluminum alloy, Pinching part :Plastic coating
Dimensions C (mm)
90
Dimensions D (mm)
10
Type
U-shaped
TGK Product Number
350-54-70-21