Buy more than* S$200* and get FREE SHIPPING

  • FINE Hand Lap Glass, Pump Dispenser 300mL

FINE Hand Lap Glass, Pump Dispenser 300mL 352-22-25-01

3.00 (2)
Item.#
02880516
Mfr.#
352-22-25-01
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Cylinder Diameter x Height (phi mm x mm)
86.5x139
Material
Body / moderate quality glass, head / (red) HDPE, (white) POM
Capacity (mL)
300
TGK Product Number
352-22-25-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
I used acetone and used it.
1
From Japan
On 2015-09-21 18:36:40
The pump was made of resin, it became bad movement and it became usable for about half a year. I could not purchase a replacement pump and it was expensive. I will try purchasing other products.
This review is about item#02880516.
I tried using it
5
From Japan
On 2014-06-13 17:08:09
It was heavier than I was wondering whether it was made of glass, it was a solid one. I would like to increase the type, so I would like to try a little more things this time.
This review is about item#02880516.