Buy more than* S$200* and get FREE SHIPPING

  • Styrene Square-Shaped Container
  • Styrene Square-Shaped Container
  • Styrene Square-Shaped Container

Styrene Square-Shaped Container SK-3

5.00 (1)
Item.#
02880771
Mfr.#
SK-3
Package Qty.
1Set(10PC)
Ship pack of
1
11.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PS (polystyrene styrene resin)
Model
SK-3
Outside Dimension (mm)
69x47x19H
TGK Product Number
356-22-41-23
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organize classification of fine grinding stone
5
From Japan
On 2011-09-06 21:31:39
Things immediately be confirmed in so transparent. Lid Speaking of improvement is peace of mind is more a little more tight.
This review is about item#02880805.