Buy more than* S$200* and get FREE SHIPPING

  • Styrene Square-Shaped Container

Styrene Square-Shaped Container SK-5

5.00 (1)
Item.#
02880796
Mfr.#
SK-5
Package Qty.
1Set(10PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PS (polystyrene styrene resin)
Model
SK-5
Outside Dimension (mm)
90x70x23.5H
TGK Product Number
356-22-41-25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Classification of fine grinding stones
5
From Japan
On 2011-09-06 21:31:39
Since it is transparent, you can immediately check what is inside. Speaking of improvements, it is more secure if the lid is a bit tighter.
This review is about item#02880805.