Buy more than* S$200* and get FREE SHIPPING

  • Styrene Square-Shaped Container

Styrene Square-Shaped Container SK-7

5.00 (1)
Item.#
02880814
Mfr.#
SK-7
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
47.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Material
PS (polystyrene styrene resin)
Model
SK-7
Outside Dimension (mm)
178x82.5x32H
TGK Product Number
356-22-41-27
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Classification of fine grinding stones
5
From Japan
On 2011-09-06 21:31:39
Since it is transparent, you can immediately check what is inside. Speaking of improvements, it is more secure if the lid is a bit tighter.
This review is about item#02880805.